Motion
10006446
Dyna-Lock Self-Retracting Lanyard - 400 lbs Wt Capacity , 20 ft Long
MI ITEM #05106736
MFR #10006446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyna-Lock Self-Retracting Lanyard - 400 lbs Wt Capacity , 20 ft Long
MI ITEM #05106736
MFR #10006446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10006446 LNYRD DYNA-LOCK BACKPACKER NYL

Specifications

  • Type
    Self-Retracting Lanyard
  • Length
    20 ft
  • Line Material
    Nylon Webbing
  • Capacity
    400 lbs
  • Lanyard End Connection
    Snap Hook, Swivel
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    No Connector
  • Housing Material
    Aluminum, Stainless Steel
  • Line Width Or Diameter
    1 in
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA Z259.2.2, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text