Motion
10081099
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
MI ITEM #05106746
MFR #10081099
Price$2,217.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
MI ITEM #05106746
MFR #10081099

Mfr description
10081099 RESP ADV4000 PREM W/O BYPASS 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,217.96/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Push-To-Connect Firehawk MMR
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    SAR
  • Series
    Advantage 4000
  • Strap Material
    Rubber
  • Type
    Full Face
  • UPC_NO
    4032792303720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)