Motion
10103217
Vest-Style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, X-Large Size, 400 lb Weight Capacity
MI ITEM #05106757
MFR #10103217
Your Price$596.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, X-Large Size, 400 lb Weight Capacity
MI ITEM #05106757
MFR #10103217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$596.61/each(List $745.76)

Overview

Mfr description
10103217 304 HARN XLG BLK KEVLAR/NOMEX
  • Leg buckles
  • Qwik-fit
  • Attachment points: One back
  • Color: Black
  • OSHA/ANSI/CSA

Specifications

  • Style Application
    Vest-Style
  • Size
    X-Large
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Kevlar/Nomex Webbing
  • Arc Flash Or Heat Protection
    Heat Resistant
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI Z359.1, OSHA
  • Chest Strap Buckle
    Mating
  • UPC_NO
    4032792311688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought