Motion
10103218
Vest-Style Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #05106758
MFR #10103218
List Price$758.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #05106758
MFR #10103218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$758.26/each for your price

Overview

Mfr description
10103218 304 HARN SXL BLK KEVLAR/NOMEX

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Kevlar Webbing
  • Arc Flash Or Heat Protection
    Heat Resistant
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI Z359.1, OSHA
  • Chest Strap Buckle
    Mating
  • UPC_NO
    4032792311695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text