Motion
476955
SAR Systems Quick-Disconnect Plug -
Mi Item #05106774
MFR #476955
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug -
Mi Item #05106774
MFR #476955

Mfr description
476955 PLUG QDISC CEJN LKG MALE W/3/4"-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Thread Size
    3/4 in

Details

  • Color
    Silver
  • Connection Type
    CEJN
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    4032792257535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)