Motion
478192
Calibration Gas - Methane - 1.45%, Oxygen - 15% Content, 100 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05106784
MFR #478192
Price$564.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.45%, Oxygen - 15% Content, 100 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05106784
MFR #478192

Mfr description
478192 GAS 100L ORION MIX 1.45% CH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.86/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Steel
  • Description
    Calibration Cylinder, Gas, 100 L, Non-Reactive, (CH4)-1.45%, (O2)-15%
  • Gas Contents
    Methane - 1.45%, Oxygen - 15%
  • Max Pressure
    1000 psi
  • Product Types
    Calibration Cylinder
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    100 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)