Specifications
Dimensions
- LengthLong Neck
- SizeUniversal
Details
- Flame ResistantFlame Retardant Garment
- Number Of Layers2
- Product LineV-Gard Select
- Product TypeHard Hat Winter Liners
- TypeUnderneath Hard Hat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)