Motion
813720
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm, 58 L, 500 psi
MI ITEM #05106809
MFR #813720
Price$1,217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm, 58 L, 500 psi
MI ITEM #05106809
MFR #813720

Mfr description
813720 GAS 58L 2.5%CH4 300PPMCO 15%O2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.81/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)