Motion
10058171
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 60 ppm, Nitrogen Dioxide - 10 ppm Content, 58 L Capacity
Mi Item #05106810
MFR #10058171
Price$1,014.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 60 ppm, Nitrogen Dioxide - 10 ppm Content, 58 L Capacity
Mi Item #05106810
MFR #10058171

Mfr description
10058171 GAS 58L 2.5%CH4 15%O2 60PPM CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.84/each

Specifications

Details

  • Description
    Calibration Cylinder, Gas, 58 L, (CH4)-2.5%, (O2)-15%, (CO)-60 PPM, (NO2)-10 PPM
  • Gas Contents
    Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 60 ppm, Nitrogen Dioxide - 10 ppm
  • Product Types
    Calibration Cylinder
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)