Motion
10007047
Calibration Gas - Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm, 100 L, 1000 psi
MI ITEM #05106815
MFR #10007047
List Price$700.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm, 100 L, 1000 psi
MI ITEM #05106815
MFR #10007047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$700.82/each for your price

Overview

Mfr description
10007047 GAS 100L 0.35% C5H12 19.0%O2

Specifications

  • Gas Contents
    Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm
  • Volume Capacity
    100 L
  • Background Gas
    Nitrogen
  • Max Pressure
    1000 psi
  • Cylinder Material
    Steel
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text