Motion
10113345
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
MI ITEM #05106822
MFR #10113345
Price$13,974.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
MI ITEM #05106822
MFR #10113345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,974.36/each

Specifications

Dimensions

  • Overall Dimensions
    20-3/4 H x 26-1/4 W x 9 D in

Details

  • Co Monitor Included
    CO Monitor Included
  • Includes
    Protective Case
  • Max Pressure To Panel
    125 psi
  • Maximum Air Flow
    100 cfm
  • Mounting
    Portable
  • Number Of Outlets
    4
  • Type
    Filter & Regulator Panel

Overview

Mfr description
10113345 BREATHING AIR DIST. SYS BOX 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought