Motion
10107817
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
MI ITEM #05106824
MFR #10107817
List Price$13,922.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
MI ITEM #05106824
MFR #10107817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,922.85/each for your price

Overview

Mfr description
10107817 BREATHING AIR SYS BOX FOSTER

Specifications

  • Type
    Filter & Regulator Panel
  • Number Of Outlets
    4
  • Maximum Air Flow
    100 cfm
  • Co Monitor Included
    CO Monitor Included
  • Mounting
    Portable
  • Max Pressure To Panel
    125 psi
  • Overall Dimensions
    20-3/4 H x 26-1/4 W x 9 D in
  • UPC_NO
    4032792313040
  • Includes
    Protective Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought