Motion
636460
SAR Systems Quick-Disconnect Plug -
MI ITEM #05106852
MFR #636460
Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug -
MI ITEM #05106852
MFR #636460

Mfr description
636460 PLUG QDISC FOSTER SST MALE W/FEM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.49/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in

Details

  • Connection Type
    Foster
  • Material
    Stainless Steel
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    641817009857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)