Overview
Mfr description
628208 PLUG QDISC HANSEN SST MALE W/FEM
Specifications
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- Connection TypeHansen
- Thread Size1/4 NPT in
- MaterialStainless Steel
- UPC_NO4032792149519
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data