Motion
55716
SAR Systems Quick-Disconnect Plug -
Mi Item #05106854
MFR #55716
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug -
Mi Item #05106854
MFR #55716

Mfr description
55716 PLUG QDISC FOSTER STL MALE W/FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in

Details

  • Connection Type
    Foster
  • Material
    Steel
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)