Motion
10076735
Altair Portable Single-Gas Detector - Phosphine, Lithium Battery
Mi Item #05106882
MFR #10076735
Price$2,090.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Phosphine, Lithium Battery
Mi Item #05106882
MFR #10076735

Mfr description
10076735 DET ALTPRO SGL GAS PH3 L.3 H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,090.95/each

Specifications

Dimensions

  • Overall Depth
    1 in
  • Overall Height
    3.4 in
  • Overall Width
    2 in

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Level
    Phosphine - 0.3 ppm, Phosphine - 1 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Phosphine
  • Measurement Range
    Phosphine - 0 to 5 ppm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G, Class I, Class II, Div. 1, Group G, Groups ABCD
  • Type
    Single-Gas Detector
  • UPC_NO
    4032792201156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)