Overview
Mfr description
10094929 A-ALT5-A-L-1-3-0-0-N-0-1-1-0-C
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCombustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCombustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 200 ppm, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Vibration, Visual
- Combustible Gases MonitoredPentane
- Display TypeLCD
- Battery TypeLithium-Ion
- Standards MetCSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data