Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen, Alkaline, Lithium-Ion Battery
MI ITEM #05106943
MFR #10094958

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10094958 A-ALT5-A-L-1-1-F-0-N-0-0-0-0-C

Specifications

  • Type
    Multi-Gas Detector
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Carbon Monoxide - 0 to 999 ppm, Combustible - 0 to 100% LEL, Hydrogen Cyanide - 0 to 30 ppm, Hydrogen Sulfide - 0 to 200 ppm, Oxygen - 0 to 25% Vol.
  • Alarm Type
    Audible, Vibration, Visual
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    6.68 in
  • Overall Width
    3.52 in
  • Overall Depth
    1.95 in
  • Battery Type
    Alkaline, Lithium-Ion
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    CSA C22.2 No. 157 Class I, Div. 1, Groups ABCD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought