Overview
Mfr description
10094960 A-ALT5-B-L-1-0-0-0-A-0-1-1-0-A
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCombustible, Oxygen
- Measurement RangeCombustible - 0 to 100% LEL, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Vibration, Visual
- Combustible Gases MonitoredPentane
- Display TypeLCD
- Battery TypeLithium-Ion
- Standards MetANZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data