Motion
10094982
Altair Portable Multi-Gas Detector - Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05106977
MFR #10094982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05106977
MFR #10094982

Mfr description
10094982 A-ALT5-A-L-1-1-D-0-A-0-0-0-0-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Gas Monitored
    Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Ammonia - 0 to 25 ppm, Carbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
  • Standards Met
    ANZ
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)