Motion
10058023
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Carbon Dioxide - 2.5% Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05106994
MFR #10058023
Price$817.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Carbon Dioxide - 2.5% Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05106994
MFR #10058023

Mfr description
10058023 CYLINDR:300CO 1.45%CH4 15%O2 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.34/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    CYLINDR:300CO,1.45%CH4,15%O2,2.5%CO2
  • Gas Contents
    Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Carbon Dioxide - 2.5%
  • Max Pressure
    500 psi
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)