Motion
SVL1011050
Fall Protection Kit - Universal, 50 ft Lifeline, Quick-Connect Leg Strap Buckle
Mi Item #05107012
MFR #SVL1011050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Protection Kit - Universal, 50 ft Lifeline, Quick-Connect Leg Strap Buckle
Mi Item #05107012
MFR #SVL1011050

Mfr description
SVL1011050 ROOFERS KIT X 50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lifeline Diameter
    5/8 in
  • Lifeline Length
    50 ft
  • Size
    Universal

Details

  • Key Components In Kit
    Harness, Lanyard, Lifeline, Rope Grab
  • Kit Type
    Roofer
  • Leg Strap Buckle
    Quick-Connect
  • Lifeline Material
    Polyester Rope
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)