Motion
505149
Positioning Lanyard - Material: Nylon Rope, 6 ft Long, Positioning Lanyard Lanyard Strap
Mi Item #05107109
MFR #505149
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Lanyard - Material: Nylon Rope, 6 ft Long, Positioning Lanyard Lanyard Strap
Mi Item #05107109
MFR #505149

Mfr description
505149 LNYRD ROPE 6' ADJUSTABLE NYLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Lanyard Width
    5/8 in
  • Length
    6 ft
  • Length Adjustment
    Adjustable Length

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Material
    Nylon Rope
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.14, ANSI Z359.1 sections 3.2.3.1 through 3.2.3.5 and 3.2.3.7, OSHA
  • Type
    Positioning Lanyard
  • UPC_NO
    4032792258655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)