Motion
10081171
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
MI ITEM #05107144
MFR #10081171
List Price$2,069.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, SAR, Size: Medium
MI ITEM #05107144
MFR #10081171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,069.49/each for your price

Overview

Mfr description
10081171 RESP PREM ADV4000 W/O BYPASS

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Advantage 4000
  • Papr Sar Comp
    SAR
  • Includes
    Push-To-Connect Firehawk MMR
  • Facepiece Material
    Nitrile
  • Size
    Medium
  • NIOSH Approval
    NIOSH Approval
  • Strap Material
    Rubber
  • UPC_NO
    4032792264076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought