Motion
10052945
Hard Hat - American Stars, Stripes Color
Mi Item #05107194
MFR #10052945
Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - American Stars, Stripes Color
Mi Item #05107194
MFR #10052945

Mfr description
10052945 CAP V-GARD FAS-TRAC USA FLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.56/each

Specifications

Details

  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    American Stars, Stripes
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Product Line
    V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)