Overview
Mfr description
10075662 GAUGE AIR PRESSURE 0-3000 PSI
Specifications
- System TypeSAR Systems
- TypeGauge Assembly
- Series/System CompatibilityFireHawk
- Part Number Compatibility10061361, 10061362, 10061363
- UPC_NO4032792263741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data