Motion
10118417
V-Gard Underneath Hard Hat Winter Hard Hat Liner - Universal Size
Mi Item #05107215
MFR #10118417
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Underneath Hard Hat Winter Hard Hat Liner - Universal Size
Mi Item #05107215
MFR #10118417

Mfr description
10118417 LINER VGARD CAP KNIT SS 12/SE
  • Design prevents liner from obstructing vision
  • 100% high-bulk acrylic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.00/each

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal
  • Width
    13.622 in

Details

  • Material
    Acrylic
  • Product Line
    V-Gard Value
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    641817026304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)