Motion
711014
Calibration Gas - Methane - 100% Content, 58 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05107238
MFR #711014
Price$677.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 100% Content, 58 L Capacity, 1000 psi Pressure, Steel Cylinder
Mi Item #05107238
MFR #711014

Mfr description
711014 GAS 58L 100% METHANE W/ ODORAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.84/each

Specifications

Details

  • Cylinder Material
    Steel
  • Description
    Calibration Cylinder, Gas, 58 L, Non-Reactive, (CH4)-100% w/ Odorant
  • Gas Contents
    Methane - 100%
  • Max Pressure
    1000 psi
  • Product Types
    Calibration Cylinder
  • Series / Type
    Methane Calibration Gas
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)