Motion
10058022
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5% Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05107243
MFR #10058022
Price$914.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5% Content, 34 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05107243
MFR #10058022

Mfr description
10058022 GAS 34L 1.45%CH4 15%O2 10PPMH2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.18/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    GAS,34L,1.45%CH4,15%O2,10PPMH2S,300PPMCO
  • Gas Contents
    Methane - 1.45%, Oxygen - 15%, Carbon Monoxide - 300 ppm, Hydrogen Sulfide - 10 ppm, Carbon Dioxide - 2.5%
  • Max Pressure
    500 psi
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)