Motion
10106282
Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
Mi Item #05107260
MFR #10106282
Price$51.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, ANSI Z87.1-2010, CSA Z94.3 Rating
Mi Item #05107260
MFR #10106282

Mfr description
10106282 GOGGLES SAFETY VAULT CLEAR LEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.13/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Fit
    Regular
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Product Line
    Vault
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    641817022481
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)