Motion
10092523
Altair Portable Single-Gas Detector - Oxygen
Mi Item #05107273
MFR #10092523
Price$502.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Oxygen
Mi Item #05107273
MFR #10092523

Mfr description
10092523 DET ALTAIR SGL GAS O2 L19.5% H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.22/each

Specifications

Dimensions

  • Overall Depth
    23 mm
  • Overall Height
    81 mm
  • Overall Width
    51 mm

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Level
    Oxygen - 19.5% Vol., Oxygen - 23% Vol.
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Oxygen
  • Measurement Range
    Oxygen - 0 to 25% Vol.
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G
  • Type
    Single-Gas Detector
  • UPC_NO
    4032792217713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)