Motion
10012847
Safety Glasse - Gray Lens
Mi Item #05107277
MFR #10012847
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Gray Lens
Mi Item #05107277
MFR #10012847

Mfr description
10012847 CLEARVUE IR SPECTACLES, GRAY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/each

Specifications

Dimensions

  • Weight
    0.22 lbs, 0.1 kg

Details

  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Description
    Clearvue IR Spectacles, Gray, Magnifier Shade 5 IR
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Shade 5
  • Manufacturer Stock Number
    10012847
  • Product Line
    Clearvue IR
  • Series
    Clearvue IR
  • Specialty Features
    Magnifier
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Type
    Spectacle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)