Specifications
Details
- MaterialNitrile
- Series/System CompatibilityAdvantage 4000, PremAire
- Standards MetNIOSH
- System TypeSAR Systems
- TypeFacepiece with Nosecup/Push-to-Connect Adapter
- UPC_NO4032792313248
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)