Motion
10108572
Advantage 4000 Full Face Respirator - Advantage 4200, Filter Not Included, Neither, Size: Large
MI ITEM #05107308
MFR #10108572
List Price$783.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 4000 Full Face Respirator - Advantage 4200, Filter Not Included, Neither, Size: Large
MI ITEM #05107308
MFR #10108572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$783.26/each for your price

Overview

Mfr description
10108572 FCPC ASSY TWIN LG HYCAR KEVLAR

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Advantage 4200
  • Papr Sar Comp
    Neither
  • Includes
    Nose Cup
  • Facepiece Material
    Nitrile
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Strap Material
    Kevlar
  • Standards Met
    ANSI Z87.1
  • Suspension
    4-Point
  • Connection Type
    Bayonet
  • UPC_NO
    641817050361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought