Motion
10054794
PremAire Self-Contained Breathing Apparatus (SCBA) - 60 to 100 psi, Full Facepiece
MI ITEM #05107343
MFR #10054794
List Price$2,096.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Self-Contained Breathing Apparatus (SCBA) - 60 to 100 psi, Full Facepiece
MI ITEM #05107343
MFR #10054794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,096.76/each for your price

Overview

Mfr description
10054794 RESPIRATOR SLIDE W/O BYPASS 30

Specifications

  • Headgear Type
    Full Facepiece
  • Product Line
    PremAire
  • Hood Resistance Features
    Chemical Resistant
  • Harness Material
    Latex
  • Window Material
    Polycarbonate
  • Rated Pressure
    60 to 100 psi
  • Standards Met
    MSHA Approved, NIOSH Approved
  • Pressure Type
    Intermediate Pressure
  • Size
    Medium
  • Headgear Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text