Specifications
Dimensions
- Thread Size1/4 NPT x 3/4 in
Details
- MaterialStainless Steel
- System TypeSAR Systems
- TypeQuick-Disconnect Union Adapter
- UPC_NO4032792282728
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)