Motion
10116557
V-Gard Hard Hat Visor
Mi Item #05107391
MFR #10116557
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Hard Hat Visor
Mi Item #05107391
MFR #10116557

Mfr description
10116557 VISOR VGARD MESH PLST SHXST
  • Wide face coverage Can be perfectly combined with helmet-mounted ear muffs
  • Special visors, called nitrometers, are designed to work with V-Gard retractable or standard chin protector
  • Not for use against splash, impact, elevated temperatures or UV hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.13/each

Specifications

Dimensions

  • Length
    15.8660 in
  • Width
    8.1500 in

Details

  • Additional Details
    Meets ANSI/ISEA Z87.1-2010
  • Color
    Black
  • Material
    Steel
  • Product Line
    V-Gard
  • Type
    Visor
  • UPC_NO
    641817025819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)