Motion
10028995
Advantage 3000 Full Face Respirator - Advantage 3200, Filter Not Included, Neither, Size: Medium
Mi Item #05107395
MFR #10028995
Price$315.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 3000 Full Face Respirator - Advantage 3200, Filter Not Included, Neither, Size: Medium
Mi Item #05107395
MFR #10028995

Mfr description
10028995 RESP ADV 3200 RUBBER HARN M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.54/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Advantage 3200
  • Standards Met
    ANSI Z87.1
  • Strap Material
    Rubber
  • Type
    Full Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)