Specifications
Dimensions
- Length100 ft
- Line Width Or Diameter5/8 in
Details
- Arc Flash Or Heat ProtectionNot Arc Rated
- Lanyard End ConnectionSnap Hook
- Line MaterialNylon Webbing
- TypeSelf-Retracting Lifeline
- UPC_NO641817016657
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)