Overview
Mfr description
416068 ROOF ANCHOR DISPOSABLE FP PRO 3P
Specifications
- TypeSteep Pitch/Flat Surface Anchor
- Reusable Or Single Use AnchorSingle-Use
- Finish CoatingGalvanized
- MaterialSteel
- Includes(8) Galvanized Flathead Woodscrews
- UPC_NO641817004135
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data