Motion
458899
Hard Hat - Staz-On Adjustment, No, Yellow-Orange Color
Mi Item #05107469
MFR #458899
Price$257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Staz-On Adjustment, No, Yellow-Orange Color
Mi Item #05107469
MFR #458899

Mfr description
458899 CAP SKULLGARD STAZ-ON STD YEL-OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.55/each

Specifications

Details

  • Accessories Included
    Staz-On Suspension
  • Additional Details
    Style: Cap Style
  • Adjuster Type
    Staz-On
  • Adjustment Type
    Staz-On
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Staz-On
  • Color
    Yellow-Orange
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Includes
    Staz-On Suspension
  • Product Line
    Skullgard
  • Product Types
    Cap Style
  • Standards Met
    ANSI, ISEA Z89.1-2014
  • Suspension Type
    Staz-On
  • Type
    Cap Style
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)