Specifications
Dimensions
- Overall Depth6-1/4 in
- Overall Height11-1/4 in
- Overall Width6-1/4 in
Details
- Alarm TypeAudible, Visual
- Display TypeLED
- Manual Or AutomaticAutomatic
- Max Interconnected Systems10
- Operating Temperature Range0 to +40 °C
- Series/SystemSirius
- TypeAutomated Test System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)