Specifications
Details
- Gas ContentsMethane - 2.5%, Oxygen - 15%, Carbon Monoxide - 60 ppm, Nitrogen Dioxide - 10 ppm
- Product TypesCalibration Testing Gas
- Standards MetISO 17025, ISO 17034, ISO 9001
- Volume Capacity34 L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)