Motion
710331
Calibration Gas - Chlorine - 2 ppm Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05107503
MFR #710331
Price$1,204.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Chlorine - 2 ppm Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05107503
MFR #710331

Mfr description
710331 CYL 2 PPM CHLORINE IN NITROGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.53/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    2 PPM Chlorine Calibration Gas Cylinder
  • Gas Contents
    Chlorine - 2 ppm
  • Max Pressure
    500 psi
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Span Gas
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)