Overview
Mfr description
10067491 CANISTER ASSY HF/CLO2/CL/P100
Specifications
- TypeFilter
- Protection TypeChlorine, Hydrogen Fluoride
- Product LineAdvantage
- NIOSH Approval42 CFR Part 84, TC-14G-0280
- Color CodeGreen/Magenta
- Series CompatibilityAdvantage 3100, Advantage 4000
- UPC_NO641817025598
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data