Motion
813210
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Small
Mi Item #05107525
MFR #813210
Price$1,218.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Small
Mi Item #05107525
MFR #813210

Mfr description
813210 FCPIECE ULTRA ELITE SM DEM HYCAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,218.06/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    None
  • Papr Sar Comp
    Neither
  • Series
    Ultra Elite
  • Type
    Full Face
  • UPC_NO
    4032792259928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)