Specifications
Dimensions
- SizeMedium
Details
- Harness MaterialPolyester
- Headgear MaterialNitrile
- Headgear TypeFull Facepiece
- Pressure TypeLow Pressure
- Standards MetNIOSH Approved
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)