Motion
660DDW
Hard Hat - Postman Slide Adjustment, Composite Material, White Color
Mi Item #05107618
MFR #660DDW
Price$1,125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Postman Slide Adjustment, Composite Material, White Color
Mi Item #05107618
MFR #660DDW

Mfr description
660DDW HEL. ASSY STD 660 DEFENDER WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.90/each

Specifications

Details

  • Accessories Included
    Crown Pad, Defender Visor, Deluxe Leather Suspension, Kevlar Earlap, Nomex Chinstrap, PBI
  • Additional Details
    Earlap: PBI | Kevlar | Chinstrap: Nomex | Reflective: Lime | Yellow Reflexite
  • Adjuster Type
    Postman Slide
  • Adjustment Type
    Postman Slide
  • Band Type
    Postman Slide
  • Color
    White
  • Construction
    Composite
  • Description Keyword
    Composite Fire Helmet
  • Fabric Type
    PBI, Kevlar
  • High Visibility
    Yes
  • Includes
    Crown Pad, Defender Visor, Deluxe Leather Suspension, Kevlar Earlap, Lime, Nomex Chinstrap, PBI, Yellow Reflexite
  • Material
    Composite
  • Product Line
    Cairns 660C Metro
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
  • Suspension Material
    Leather
  • Suspension Type
    Deluxe Leather
  • Type
    Composite Fire Helmet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)