Overview
Mfr description
10090003 GALAXY ALTAIR 4 REG ENET-1V
Specifications
- TypeAutomated Test System
- Max Interconnected Systems10
- Manual Or AutomaticAutomatic
- Alarm TypeAudible, Visual
- Display TypeLED
- Series/SystemAltair 4/4X
- Overall Height11-1/4 in
- Overall Width6-1/4 in
- Overall Depth6-1/4 in
- Operating Temperature Range0 to +40 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data