Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arcsafe Vest-Style Harness - Nylon Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, XX-Large Size, 400 lb Weight Capacity
MI ITEM #05107657
MFR #10070453

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10070453 HARN ARCSAFE NY VT TBLS 2SD BL

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ASTM F887-05, CSA Z259.10-M90 Class A, CSA Z259.10-M90 Class D, CSA Z259.10-M90 Class L, CSA Z259.10-M90 Class P, OSHA 1910.66, OSHA 1926.502
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text